Beli projector epson di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson 3LCD Certified ProjectorDeskripsi:Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.atribut:
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- White Light Output (lm): 3600/2400 (Normal/Eco)
- Color Light Output (lm): 3600
- USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
- Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
- Contrast Ratio: 16000:1
- Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Contrast Ratio: 16,000:1
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- Start-Up Period (s): Less than 7
- Warm-up Time (s): 30
- Epson Full HD 3LCD ProjectorDeskripsi:CO-FH01 adalah proyektor gaya hidup serbaguna Epson untuk bekerja dan bermain. Menampilkan resolusi Full HD dan kecerahan 3.000 lumen1, proyektor all-in-one ini memungkinkan Anda untuk memproyeksikan pengalaman layar lebar di rumah dan kantor dengan harga yang terjangkau. Bahkan di ruangan terang sekalipun, proyektor Full HD yang kuat namun terjangkau ini memberikan gambar berkualitas tinggi di mana pun dan kapan pun. Ini semua berkat teknologi 3LCD Epson yang menghasilkan output cahaya putih dan warna yang sama tingginya sebesar 3.000 lumen1. Perbesar ukuran layar dan benamkan diri Anda dalam film dan game favorit Anda dengan proyektor Full HD yang mampu menciptakan layar 391 inci yang mengesankan ini. Resolusi Full HDKualitas Gambar Menakjubkan hingga 391inch3000 lumen kecerahan Warna dan PutihSpeaker 5Watribut:
- Projection Technology: RGB liquid crystal shutter projection system
- LCD Size (inch): 0.62
- Native Resolution (pixel): Full HD (1080)
- USB type: A: 1 (for Wireless LAN, Firmware Update, Copy OSD Settings)
- Wired LAN: Null
- Color: White
- Color Brightness: 1500 lumens *1
- Color Light Output: 1500 lumens *1
- Color mode: Dynamic, Bright Cinema, Natural, Cinema, Adobe RGB, Digital Cinema, 3D Dynamic, 3D Cinema, Vivid, Presentation,Blackboard, sRGB
- Fan Noise (dB): 38/29 (Normal/Eco)
- Screen Size Projected Distance (inch): 34 to 391 [0.89 to 10.40m] (Zoom: Wide); 26 to 290 [0.91 to 10.41m] (Zoom: Tele); Standard size: 60 screen 1.58m
- Sound Output: 5W Monaural
- Voltage (V): 100-240 (AC ±10%, 50/60Hz)
- Epson Business projector signage modelDeskripsi:Achieves a bright space with stand-alone operation and various installations. Easy to operate with stand-alone projection. It is compatible with the software Epson Projector Content Manager, and you can project the image registered by the software just by inserting the USB memory. All you need is a stand-alone projection with just a power cord and a USB memory, and it's easy to operate. Can also be installed in wiring ducts. It can be installed not only on the ceiling but also on the wiring duct. It is possible to flexibly respond to changes in the layout of the store. Maintenance cycle 10,000 hours. The maintenance cycle for lamps and filters is as high as 10,000 hours. When used with the brightness "Low" of the power saving menu, a maintenance cycle of about 17,000 hours is realized.atribut:
- Brightness (Lm): 3800
- Contrast Ratio: 20000:1
- Dimensions, Width W x Height H x Depth D (mm): 364 x 87 x 248 (excluding protrusions)
- Eco Mark Certification Number: 19 145 005
- Included Accessories: AC cable, remote control/remote control battery, cable cover/interface cover, instruction manual/setup guide (CD-ROM)
- Input Terminal: HDMI x 2, mini D-Sub 15pin x 2, stereo mini x 2
- Mass of Main Unit (kg): About 3.0
- Output Terminal: Mini D-Sub 15pin, stereo mini
- Resolution: WXGA(1280x800)
- speaker: Included
- New Projector Projector (Proyektor)atribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Epson Business projector/mobile modelDeskripsi:The 3LCD projector boasts the world's thinnest 44mm projector, weighing just 1.8kg and measuring A4 paper. It supports Full HD resolution and is ideal for presentations and meetings on the go. It features a short-throw lens that allows for large-screen display even in the most confined spaces. It also has an HDMI port and supports dual-screen display. Equipped with standard "Automatic Horizontal and Vertical Keystone Correction" and "Autofocus," anyone can easily adjust the screen by simply turning it on and pointing the projector at the projection surface. It also features "Frame Fit" for distortion-free setting relative to the screen. It comes standard with wireless LAN and is compatible with iProjection (iOS, Android), allowing for creative meetings and presentations using smartphones and tablets.atribut:
- AS ONE Part Number: 64-8163-28
- Brightness (Lm): 3200
- Contrast Ratio: 10000:1
- Input Terminal: [Video] IN: Mini D-Sub15pin, RCA, HDMI (R)/MHL (R), [Audio] IN: Stereo mini, [Control] USB terminal type B (for USB display, projector control)
- LCD Panel: (Diagonal: type) 0.61
- Lens: [Projection] Brightness F: 1.58 to 1.7, Focal length (m): 14.06 to 16.82, Magnification: 1.2, Zoom: Manual, Focus: Electric
- Light Source: 214W UHE
- Main Unit Dimensions, Width W x Depth D x Height H (mm): 292x213x44
- Main application: For business
- Mass (kg): About 1.8
- Mounting Type: Portable
- Operating Temperature: 5~35°C
- Power Consumption (W): Normal/Eco: 309/217, Network monitoring/Standby: x/0.18
- Power Supply: AC 100~120V/200~240V ±10% 50/60Hz
- Resolution: Full HD
- Scanning Frequency (Horizontal): Analog RGB: 15-92 (kHz), Digital RGB: 15-75 (kHz)
- Scanning Frequency (Vertical): Analog RGB: 50-85 (Hz), Digital RGB: 24/30/50/60 (Hz)
- Set Contents: Remote control, remote control battery, power cord (3m), computer cable (1.8m), USB cable (3m), soft carrying case, customer information + official warranty issue card/reply envelope, software CD-ROM
- USB type: USB terminal type A
- speaker: O
- Panasonic Compact and Lightweight LCD Laser ProjectorDeskripsi:The world's smallest and lightest 1 compact design with long and reliable operation. The VMZ series uses Panasonic's unique cooling technology, making it the world's smallest and lightest 1 laser projector range in its lumens category. With a weight of less than 7.2kg (15.87 lbs), the compact body will fit into any room. The laser light-source sustains bright images for 20,000 hours, eliminating the replacement hassles and maintenance costs associated with conventional lamps. 1.6 x zoom lens for short throw-distances and enables creation of big images in small places. The 1.6x zoom lens fully supports short throw-distances (throw ratio: 1.09-1.77:1), best for close-range projection. The VMZ series also achieves more installation flexibility with the Vertical and Horizontal lens-shift, particularly useful in limited spaces. Panasonic's original DIGITAL LINK connection, based on HDBase-T, enables transmission of video, audio, and control signals through a single LAN cable for distances of up to 150m (492 ft.) for full HD video and 50m (164 ft.) for 4K video, making installation simple and cost-effective with consistently high quality. Versatile functions for smooth operation in classes or conferences. Compared to lamps, the laser light-source cuts the time taken to display images after switching on the projector. Quick Start/Quick Off enables you to project images in just one second from standby, so presentations can start immediately. Panasonic has also developed an original Wireless Projector app that allows users to share documents or images from their own devices no matter where they are sitting, without cable hassle. Other features include a USB Memory Viewer function, which displays stored on USB memory devices without needing a PC, and a built-in 10W speaker.atribut:
- Resolution (pixels): 1920x1200
- Epson Wireless Full HD Short Throw Laser ProjectorDeskripsi:Change the way you think about classroom displays with the EB-L210SF. Delivering 4,000 lumens of color and white brightness and high-quality Full HD 1080p resolution at up to 125" diagonal size—more than three times larger than a 75" flat panel—this short throw lamp-free laser display brings stunning clarity to presentations and encourages engagement with large, bright and easy-to-read images from nearly anywhere in the classroom. Engineered for reliability, this display has a 20,000-hour, virtually maintenance-free laser light source , so there are no lamps to replace—ever. Sharing your lesson plans just got easier with wireless connectivity from PCs, Mac® computers, Chromebooks, and Android™ and iOS® devices, as well as split screen functionality4 to display up to four devices simultaneously. You can project brilliant images, inspire collaboration and enjoy ease of use with the EB-L210SF—all at a remarkable value.Whats in the box : Power Cable: 1,8m x 1HDMI Cable: 1,8mRemote Control with 2xAA Batteryatribut:
- Projection Technology: RGB liquid crystal shutter projection system
- LCD Size (inch): 0.62 (C2Fine)
- LCD Resolution (pixel): 1080 (Full HD)
- Projection Lens Type: No Optical Zoom / Focus (Manual)
- F-number: 1.60
- Focal Length (mm): 6.40
- Contrast Ratio: Over 2.500.000 : 1
- Keystone Adjustment (°): Vertical: ±15; Horizontal: ±15
- Light Source Life (hour): 20000/20000/30000
- Light Source Type: Laser Diode
- Power Supply (V): AC 100 to 240 ±10% (50/60 Hz)
- Screen Size Projected Distance: Standard: 90\" screen @91cm, Zoom (Wide): 55\" to 125\" screen, (54 – 127cm)
- Sound Output (W): 16, Monaural
- Throw Ratio: 0.45 – 0.61
- Zoom Ratio: 1.0 – 1.35 (Digital Zoom)
- New Screen Tripod Projector Screen (Layar Proyeksi)atribut:
- Color: Matte White
- Ratio: 1.1
- Epson Proyektor Laseratribut:
- Dimensions (mm): 395x356x133
- Colour Light Output (lm): 4100
- LCD Size (inch): 0.62
- Contrast Ratio: 5000000:1
- Air Filter Type: Electrostatic Filter
- Fan Noise (dB): 37 (Normal) / 27 (Eco)
- Network Wireless: LAN: 1 (Built-in and Optional)
- Noise Reduction: Yes
- Quick Start-Up: Less than 5 seconds (Display)
- Sound Output (W): 16 Mono
- Start-Up Period: Less than 10 seconds (Epson Logo)
- Epson Printer Inkjet All-in-One A4 Monochrome Wired and Wireless 1.44-inch LCD (Print dan Fotokopi)Deskripsi:EcoTank system with large-capacity ink and low printing costs. The large-capacity ink bottle allows you to print approximately 6,000 pages with a single ink change. This reduces the hassle of changing ink. The PrecisionCore printhead enables high-resolution printing at 600 dpi on plain paper. It prints not only small letters but also fine lines such as those on blueprints clearly and sharply. Equipped with a 1.44-inch color LCD screen, it is easy to operate without any hesitation. The tilt panel allows you to adjust the angle, making the LCD screen easy to see even when placed under a counter or on a shelf.atribut:
- Eco Mark Certification Number: 23 155 004
- Actual Screen Tripod Screenatribut:
- Ratio: 1.1
Daftar Harga projector epson Terbaru October 2026
| Epson 3LCD Certified Projector | Rp7.999.900 |
| Epson Projector 3 LCD | Rp7.999.900 |
| Epson Proyektor | Rp6.499.900 |
| Epson Full HD 3LCD Projector | Rp9.399.900 |
| Epson Business projector signage model | Rp24.999.900 |
| New Projector Projector (Proyektor) | Rp3.499.900 |
| ViewSonic Business Projector (Proyektor) | Rp5.799.900 |
| Epson Business projector/mobile model | Rp56.999.900 |
| Panasonic Compact and Lightweight LCD Laser Projector | Rp46.999.900 |
| Epson Wireless Full HD Short Throw Laser Projector | Rp32.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/miP103218810-1.jpg)
/gjP104709595-1.jpg)



/nuP103216858-1.jpg)

/aqP113400386-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)